11.5W PAR38 LED Lamp, Red

Item #: 2414940

Cat #: S29480

UPC: 045923294808

to view pricing and more.
Documents & Guides
11.5 Watt PAR38 LED; Red; 90 Degree Beam Angle; Medium Base; 120 Volt

Overview

11.5 Watt PAR38 LED; Red; 90 Degree Beam Angle; Medium Base; 120 Volt

Satco's S29480 11.5-watt LED PAR38 lamp delivers superior color and higher efficiency lighting than older PAR lamps. Designed for use indoors and out, in track, recessed and landscape-type fixtures, this popular lamp brings a new dimension to commercial and residential lighting. This dimmable lamp has a red finish and delivers 15,000 hours of illumination.

Also known as: 045923294808, S29480

Features & Benefits

  • High efficiency lighting
  • Improved color
  • Superior design
  • Suitable for indoor and outdoor use
  • Enclosed fixture and wet location rated

Specifications

Color: Red
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Wattage: 11.500
Color: Red
Volts AC: 120
Wattage: 11.500
Base: Medium Screw (E26)
Shape: PAR38 (Sealed Beam)