SQD LAL36150MB MOLDED CASE CIRCUIT

Item #: 2415216

Cat #: LAL36150MB

UPC: 785901002482

to view pricing and more.

Overview

SQD LAL36150MB MOLDED CASE CI

Square D LA molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LA circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LA molded case circuit breaker is a 3 pole unit mount breaker, 400A and 600VAC. The thermal magnetic circuit breaker has an interrupting rating of 22kA for 600VAC and 10kA for 250VDC. The circuit breaker MB suffix indicates a panel main breaker and has a shorter handle so that the panel door can close. LA breakers are UL 489, CSA, IEC certified.

Also known as: 785901002482, LAL36150MB

Specifications

Standards: California Proposition 65
Standards: California Proposition 65