6MR16/LED/40'/830/24V AC/DC

Item #: 2415234

Cat #: S11341

UPC: 045923113413

Sign In or Register to view pricing and more.
Documents & Guides
6 Watt; MR16 LED; 3000K; GU5.3 Base; 40 deg. Beam Angle; 24 Volt

Overview

6 Watt; MR16 LED; 3000K; GU5.3 Base; 40 deg. Beam Angle; 24 Volt

Satco's S11341 24-Volt, 3000K MR16 LED lamp serves as a direct replacement for halogen lamps. These are dimmable and suitable for use with indoor damp locations. The MR16 can be used with downlight fixtures, accent lighting, and pendant lighting.

Also known as: 045923113413, S11341

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 550
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Volts AC: 24
Wattage: 6
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Color Temperature: 3000 (Warm White)
Material: Plastic, Metal
Volts AC: 24
Standards: California Title 20
Dimmable: Yes
Angle: 40°
Lumens: 550
Color Rendering Index (CRI): 80
Wattage: 6
Light Technology: LED
Base: 2-Pin (GU5.3)