6" Steel Pipe Wrench, 3/4" Jaw

Item #: 2415768

Cat #: 48-22-7106

UPC: 045242500789

to view pricing and more.
Documents & Guides
6" Steel Pipe Wrench, 3/4" Jaw Capacity, OVERBITE JAW™ Allows for Largest Gripping Surface, Dual Coil Springs, Ergonomic Handle Design

Overview

6" Steel Pipe Wrench, 3/4" Jaw Capacity, OVERBITE JAW™ Allows for Largest Gripping Surface, Dual Coil Springs, Ergonomic Handle Design

Milwaukee® 48-22-7106, 6 in. steel pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The 6 in. steel pipe wrench features and OVERBITE JAW™ design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability and a tether-ready handle loop makes the Milwaukee® 48-22-7106 perfect for the toughest of jobsites. Milwaukee® stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.

Also known as: 045242500789, 48-22-7106

Features & Benefits

  • OVERBITE JAW™ allows for largest gripping surface
  • Dual coil springs for maximum durability and tool life
  • Limited Lifetime Warranty
  • Jaw capacity 3/4 in.
  • Ergonomic handle design that helps prevent fatigue and slip

Specifications

Length: 6 in
Material: Steel
Type: Pipe Wrench
Length: 6 in
Type: Pipe Wrench
Material: Steel