STL RACEWAY BASE 10FT G4000 GRAY

Item #: 24161
Cat #: G4000B-10
UPC: 786776080315
Sign In or Register to view pricing and more.
.054" (13.7mm) galvanized steel. Packed five 10' (3m) lengths per carton. Base has two 9/32" (7.1mm) diameter KOs on centers of approximately 18" (457mm) throughout. No KOs on 1 1/4" (32mm) from each end. Gray

Overview

.054" (13.7mm) galvanized steel. Packed five 10' (3m) lengths per carton. Base has two 9/32" (7.1mm) diameter KOs on centers of approximately 18" (457mm) throughout. No KOs on 1 1/4" (32mm) from each end. Gray
.054" (13.7mm) galvanized steel. Packed five 10' (3m) lengths per carton. Base has two 9/32" (7.1mm) diameter KOs on centers of approximately 18" (457mm) throughout. No KOs on 1 1/4" (32mm) from each end.
Also known as: 786776080315, G4000B-10

Specifications

Height: 1 3/4 in
Color: Gray
Material: Steel
Length: 10 ft
Height: 1 3/4 in
Material: Steel
Color: Gray
Length: 10 ft

Customer Reviews

No reviews for this product
(0)