
Wiremold 4000 Series Raceway Base, Gray, Steel, 10' Length, Order of 10 Feet = 1 Piece Raceway
Item #: 24161
Cat #: G4000B-10
UPC: 786776080315
Sign In or Register to view pricing and more.
Documents & Guides
Wiremold 4000 Series Raceway Base, Gray, Steel, 10' Length, Order of 10 Feet = 1 Piece Raceway, Gray, Two 9/32" (7.1mm) diameter KOs on centers of approximately 18" (457mm) throughout. No KOs on 1 1/4" (32mm) from each end, Oder of 10 Feet = 1 Piece Raceway
Overview
Wiremold 4000 Series Raceway Base, Gray, Steel, 10' Length, Order of 10 Feet = 1 Piece Raceway, Gray, Two 9/32" (7.1mm) diameter KOs on centers of approximately 18" (457mm) throughout. No KOs on 1 1/4" (32mm) from each end, Oder of 10 Feet = 1 Piece Raceway
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all steel construction or prohibit nonmetallic cable management systems.
Also known as: 786776080315, G4000B-10
Specifications
Height: | 1 3/4 in |
Color: | Gray |
Material: | Steel |
Length: | 10 ft |
Height: | 1 3/4 in |
Material: | Steel |
Color: | Gray |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)