Halogen Linear Lamp, Double-Ended, T3, 500W, 120V

Item #: 2417

Cat #: 500T3Q/CL/RP(FCL)-120V

UPC: 046135588655

to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Double-Ended, 500 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 8750, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: FCL, Note: RP indicates special retail packaging, Standard Case Qty: 18 *Sylvania Part # 58865*

Overview

Halogen Linear Lamp, Double-Ended, 500 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 8750, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: FCL, Note: RP indicates special retail packaging, Standard Case Qty: 18 *Sylvania Part # 58865*
Also known as: 046135588655, 500T3Q/CL/RP(FCL)-120V

Specifications

Color Temperature: 2950 (Warm White)
ANSI Code: FCL
Wattage: 500
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 8750
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Color Temperature: 2950 (Warm White)
Wattage: 500
Volts AC: 120
Lumens: 8750
Light Technology: Halogen
ANSI Code: FCL
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)