Steel Raceway, Base Only, 2-3/4" W x 1-15/32" D x 10' Long, Gray

Item #: 24178
Cat #: G3000B
UPC: 786776080261
Sign In or Register to view pricing and more.
Steel Raceway, Base Only, 2-3/4" W x 1-15/32" D x 10' Long, Gray, .040ö (1.0mm) steel. Packed in 10' (3m) lengths, 100' (31m) per carton. Base sections have predrilled 1/2" and 3/4" trade size entrance KOs and 9/32" (7.1mm) dia. mounting screw KOs on approx. 9 3/8" (238mm) centers, Order of 10 Feet = One Piece

Overview

Steel Raceway, Base Only, 2-3/4" W x 1-15/32" D x 10' Long, Gray, .040ö (1.0mm) steel. Packed in 10' (3m) lengths, 100' (31m) per carton. Base sections have predrilled 1/2" and 3/4" trade size entrance KOs and 9/32" (7.1mm) dia. mounting screw KOs on approx. 9 3/8" (238mm) centers, Order of 10 Feet = One Piece
The 3000 Series Steel Raceway provides wiring capacities for small to medium size installations. Power or data/communication devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. The 3000 Series Steel Raceway is ideally suited for wiring applications in frequently changing environments such as labs, hospitals and other industrial applications.
Also known as: 786776080261, G3000B

Specifications

Width: 2 3/4 in
Color: Gray
Material: Steel
Length: 10 ft
Height: 1 15/32 in
Width: 2 3/4 in
Material: Steel
Height: 1 15/32 in
Color: Gray
Length: 10 ft

Customer Reviews

No reviews for this product
(0)