SWITCH NONFUSIBLE HD 30A VIEW WINDOW

Item #: 241800

Cat #: HU361AWKVW

UPC: 785901208860

to view pricing and more.
Documents & Guides
Square D,SWITCH NONFUSIBLE HD 30A VIEW WINDOW,30A,600V,Galvannealed Steel,Lugs,NEMA 3R/12,Non-Fusible,Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor),Safety Switch,UL Listed,heavy duty,surface

Overview

Square D,SWITCH NONFUSIBLE HD 30A VIEW WINDOW,30A,600V,Galvannealed Steel,Lugs,NEMA 3R/12,Non-Fusible,Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor),Safety Switch,UL Listed,heavy duty,surface

SWITCH NONFUSIBLE HD 30A VIEW WINDOW

Also known as: 785901208860, HU361AWKVW

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 3
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 3
Volts DC: 600
Amps: 30
Standards: California Proposition 65