3
more

to view pricing and more.
Documents & Guides
2-IN-1 SLOTTED SOCKET SET 6 PC
Overview
2-IN-1 SLOTTED SOCKET SET 6 PC
Klein's 6-Piece Impact Socket Set consisting of the commonly used impact socket sizes used in utility and construction work. Includes two 3-in-1 sockets with an alignment slot to tighten and loosen most pole hardware. Each impact socket features two coaxial spring-loaded sockets in one. The high-torque, 12-Point design is easier to position on fasteners including square ones. Bundled in a convenient carrying case.
Also known as: 092644651793, 66090
Features & Benefits
- Twelve sizes combined into six sockets including: 1-1/8 x 15/16-Inch, 1 x 13/16-Inch, 7/8 x 11/16-Inch, 3/4 x 9/16-Inch, 5/8 x 7/16-Inch, and 1/2 x 3/8-Inch
- 1-1/8 x 15/16-Inch and 3/4 x 9/16-Inch impact sockets features an alignment slot to tighten and loosen most pole hardware
- Single-ended impact socket wrenches with hands free adjustment between socket sizes
- Two coaxial spring loaded sockets in one tool
- Sockets have a high-torque, 12-Point design making it easier to position on fasteners
- Deep socket with a 1/2-Inch drive works great for pole hardware installation and removal
- Cross hole design helps maintain socket connection to adapter or impact wrench
Specifications
| Material: | Steel |
| Material: | Steel |