Handle Concept Keylock Type 4, 2.50x1.02x1.52, Black, Mild Steel

Item #: 24186

Cat #: CWHK

UPC: 783510794002

to view pricing and more.
Concept handles easily replace slotted inserts for ease of opening enclosure and additional security. This Handle Keylock Type 4, CWHK item measures 2.50x1.02x1.52 inches with a material of Steel colored Black.

Overview

Concept handles easily replace slotted inserts for ease of opening enclosure and additional security. This Handle Keylock Type 4, CWHK item measures 2.50x1.02x1.52 inches with a material of Steel colored Black.

nVent HOFFMAN HOFCWHK handles can replace the standard slotted insert on all Concept wall-mount enclosures. The Concept non-locking handle provides quick and easy access to the enclosure contents. Handle is black plastic. A zinc die-cast keylock handle is available for applications requiring quick access and security. A padlocking handle, also zinc die-cast, accommodates a padlock with up to a 5/16-IN. locking bar. Each latch system can be converted from clockwise to counter-clockwise opening. Kit includes all hardware.

Also known as: 783510794002, CWHK

Features & Benefits

  • A zinc die-cast key lock handle (CWHK) is available for applications requiring quick access and security
  • A padlocking handle (CWHPTO), also zinc die-cast, accommodates a padlock with up to a 5/16-in. locking bar
  • Each latch system can be converted from clockwise to counter-clockwise opening
  • Kit includes handle, sealing washer, wave washer, instruction manual and keys if handle is lockable

Specifications

Material: Cast Aluminum, Steel
Color: Black
Height: 2.500 in
Width: 1.020 in
Special Program: Hoffman On Demand
Material: Cast Aluminum, Steel
Height: 2.500 in
Special Program: Hoffman On Demand
Color: Black
Width: 1.020 in