14/T8/LED/48-850/DR

Item #: 2418600

Cat #: S49978

UPC: 045923499784

Sign In or Register to view pricing and more.
14 Watt; 4 Foot LED T8; Medium Bi Pin Base; 5000K; 50000 Average rated hours; 2200 Lumens; Type A; Ballast dependent

Overview

14 Watt; 4 Foot LED T8; Medium Bi Pin Base; 5000K; 50000 Average rated hours; 2200 Lumens; Type A; Ballast dependent

Satco’s S49978 14-watt, 48 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. Retail spaces, hospitals, and educational venues can all realize the immediate benefits and savings LED lighting offers. Dimmable and versatile, this lamp delivers 50,000 hours of natural light.

Also known as: 045923499784, S49978

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 2200
Shape: T8 (Tubular)
Material: Glass
Wattage: 14
Light Technology: LED
Dimmable: Yes
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Lumens: 2200
Material: Glass
Light Technology: LED
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Wattage: 14
Dimmable: Yes