This product has been discontinued.

3 Amp Time-Delay Glass Fuse, 5mm x 15mm, 250V, BULK
Item #: 24187
Cat #: BK/C519-3A
UPC: 051712341721
to view pricing and more.
Documents & Guides
3 Amp Time-Delay Glass Fuse, 5mm x 15mm, 250V, BULK
Overview
3 Amp Time-Delay Glass Fuse, 5mm x 15mm, 250V, BULK
Also known as: 051712341721, BK/C519-3A
Specifications
| Speed: | Time Delay |
| Type: | Fuse, Electronic |
| Amps: | 3 |
| Volts AC: | 250 |
| Speed: | Time Delay |
| Amps: | 3 |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |