BUSS FUSE HOLDER

Item #: 241872

Cat #: J70032-2CR

UPC: 051712560139

to view pricing and more.
Documents & Guides
No Documents Available
32A 700V 14mm x 51mm Fuseblock with Box Lug and Reinforced Spring

Overview

32A 700V 14mm x 51mm Fuseblock with Box Lug and Reinforced Spring
Also known as: 051712560139, J70032-2CR

Specifications

Amps: 32
Poles: 2
Type: Fuse Block
Mounting: Box Lug
Material: Thermoplastic
Volts AC: 700
Amps: 32
Type: Fuse Block
Material: Thermoplastic
Poles: 2
Mounting: Box Lug
Volts AC: 700