PAN FRRASC4LBL FIBERRUNNER

Item #: 2419385

Cat #: FRRASC4LBL

UPC: 613056767737

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRRASC4LBL SPLIT COVER HO

Overview

PDT FRRASC4LBL SPLIT COVER HO
Also known as: 613056767737, FRRASC4LBL

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Right Angle
Color: Black
Height: 4 in
Angle: 90°
Type: 90° Right Angle
Width: 4 in
Material: PVC
Family / Style: FiberRunner®