ASEM 6300P 21.5 in. PCAP Panel PC

Item #: 2419706

Cat #: 6300P-215ACPMFDNB-5CABW19NNNANN-NN1S

UPC: 194033911706

to view pricing and more.
Documents & Guides
ASEM 6300P Panel PC, 21.5"Aluminum and Glass TrueFlat, Panel, Multi-touch (PCAP), 16:9 1920x1080, 24 VDC isolated, Fan-less ,1 PCI/PCIe, Intel Core i5, 8GB RAM, Windows 10 IoT LTSC (2019), 128 GB SSD 2.5 TLC, Ships w/ ThinManager-ready BIOS. FT Remote Access Runtime Basic included w/ purchase, Standard Warranty, Allen-Bradley Branded Bezel

Overview

ASEM 6300P Panel PC, 21.5"Aluminum and Glass TrueFlat, Panel, Multi-touch (PCAP), 16:9 1920x1080, 24 VDC isolated, Fan-less ,1 PCI/PCIe, Intel Core i5, 8GB RAM, Windows 10 IoT LTSC (2019), 128 GB SSD 2.5 TLC, Ships w/ ThinManager-ready BIOS. FT Remote Access Runtime Basic included w/ purchase, Standard Warranty, Allen-Bradley Branded Bezel

The Allen-Bradley VersaView 6300P panel PCs with seventh generation Intel Core processors are a complete portfolio of open architecture industrial PCs. These panel PCs are available in various display sizes and resolutions, and with either standard or low profile bezel units.

Also known as: 194033911706, 6300P-215ACPMFDNB-5CABW19NNNANN-NN1S

Specifications

Volts DC: 24
Material: Aluminum
Type: Industrial Computer
Size: 21.500 in
Volts DC: 24
Type: Industrial Computer
Material: Aluminum
Size: 21.500 in