Extra-Capacity Adj Wrenches, 4 Pc

Item #: 2419977
Cat #: D5074
UPC: 092644190131
Sign In or Register to view pricing and more.
Documents & Guides
Extra-Capacity Wrench Set Includes 4 Adjustable Wrenches Sized 6-Inch, 8-Inch, 10-Inch And 12-Inch (Cat. Nos. O5076, O5078, O50710, O50712) With Dipped Handles For Extra Grip, Wrenches Are Compact And Lightweight For Efficient Handling In Confined Spaces, Easy To Adjust Knurls For Smooth, Single-Handed Operation, Laser Sae And Metric Size Identification Markings On Both Sides Of The Wrench, Heat Treated Alloy Steel To Handle The Torque And Wear Of Demanding Jobs, Chrome Plated For Maximum Rust Resistance, Large Loop Hole In The Handle For Tethering Or Hanging On A Peg

Overview

Extra-Capacity Wrench Set Includes 4 Adjustable Wrenches Sized 6-Inch, 8-Inch, 10-Inch And 12-Inch (Cat. Nos. O5076, O5078, O50710, O50712) With Dipped Handles For Extra Grip, Wrenches Are Compact And Lightweight For Efficient Handling In Confined Spaces, Easy To Adjust Knurls For Smooth, Single-Handed Operation, Laser Sae And Metric Size Identification Markings On Both Sides Of The Wrench, Heat Treated Alloy Steel To Handle The Torque And Wear Of Demanding Jobs, Chrome Plated For Maximum Rust Resistance, Large Loop Hole In The Handle For Tethering Or Hanging On A Peg
Klein Tools' 4-Piece Wrench Set includes 6-Inch, 8-Inch, 10-Inch and 12-Inch Extra-Capacity Adjustable Wrenches. Made of forged, heat-treated alloy steel for maximum strength and light weight. Jaws are precision-machined to ensure smooth operation. Contoured, plastic-dipped handles make them easy to grip and comfortable to use.
Also known as: 092644190131, D5074

Specifications

Material: Alloy Steel
Material: Alloy Steel

Customer Reviews

No reviews for this product
(0)