7WLED/DB/RDL/4/CCT-SEL/120V

Item #: 2420265

Cat #: S11844

UPC: 045923118449

to view pricing and more.
7 Watt; 4 inch; Deep Baffle; CCT-Selectable Recessed LED Downlight

Overview

7 Watt; 4 inch; Deep Baffle; CCT-Selectable Recessed LED Downlight
Also known as: 045923118449, S11844

Specifications

Size: 4 in
Wattage: 7
Volts AC: 120
Color: White
Lumens: 700
Standards: California Proposition 65, California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 4 in
Volts AC: 120
Lumens: 700
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 7
Color: White
Standards: California Proposition 65, California Title 20, California Title 24
Dimmable: Yes