Halo and Lazer Power-Trac, LED, 30K, White

Item #: 2420388

Cat #: L806FL8030P

UPC: 080083669110

Sign In or Register to view pricing and more.
Documents & Guides
Halo and Lazer Power-Trac, LED, Flood Distribution, 3000K, White

Overview

Halo and Lazer Power-Trac, LED, Flood Distribution, 3000K, White
Also known as: 080083669110, L806FL8030P

Specifications

Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Light Technology: LED
Color: White