1
more

Recessed Concrete Floorbox With Round Cover, 2 Gang, 3.750" Deep
Item #: 2420444
Cat #: CFB2G30RCRE
UPC: 783585695235
Sign In or Register to view pricing and more.
Documents & Guides
Recessed Concrete Floorbox With Round Cover, 2 Gang, 16.270 x 7.320 x 3.750 Inch, 10 Knockouts, Glavanized Stamped Steel With Green Epoxy Paint Finish
Overview
Recessed Concrete Floorbox With Round Cover, 2 Gang, 16.270 x 7.320 x 3.750 Inch, 10 Knockouts, Glavanized Stamped Steel With Green Epoxy Paint Finish
SystemOne ETERNAL Series Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 2-Gang CFB E-Series Box for Round Covers, 3.75" Minimum Depth of Pour, Corrosion Resistant Paint
Also known as: 783585695235, CFB2G30RCRE
Specifications
| Gangs: | 2 |
| Depth: | 3.750 in |
| Number of Knockouts: | 10 |
| Gangs: | 2 |
| Number of Knockouts: | 10 |
| Depth: | 3.750 in |