Breaker, Main, Load Center, 3PH, MH-T, WB Series, 120/240VAC, 800A, MXD6, NEMA 3R

Item #: 2420909

Cat #: WBV3800C

UPC: 195125410442

to view pricing and more.
Documents & Guides
Main Circuit Breaker Load Center, 3-Phase Type MH-T, WB Series, 120/240 Volt AC, 800 Amp, 3 Pole, MXD6 Breaker, 4-Wire Wiring Configuration, (3) 1/0 AWG to 500 kcmil Wire, Rail/Plug-In Mounting, NEMA 3R Enclosure, Galvanized Steel, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Circuit Breaker Load Center, 3-Phase Type MH-T, WB Series, 120/240 Volt AC, 800 Amp, 3 Pole, MXD6 Breaker, 4-Wire Wiring Configuration, (3) 1/0 AWG to 500 kcmil Wire, Rail/Plug-In Mounting, NEMA 3R Enclosure, Galvanized Steel, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Siemens Power Mod™ with QuickSystem™ - a robust and feature rich line of modular metering designed with the contractor in mind. Power Mod features a unique combination of labor saving features to aid the contractor while installing the product.

Also known as: 195125410442, WBV3800C

Specifications

Phase: 3
Amps: 800
Type: Main Terminal Boxes
IP/NEMA Rating: NEMA 3R
Phase: 3
Type: Main Terminal Boxes
Amps: 800
IP/NEMA Rating: NEMA 3R