This product has been discontinued.

500mA Time-Delay Glass Fuse, 5mm x 15mm, 250V, BULK
Item #: 24210
Cat #: BK/C519-500MA
UPC: 051712341622
to view pricing and more.
Documents & Guides
500mA Time-Delay Glass Fuse, 5mm x 15mm, 250V, BULK
Overview
500mA Time-Delay Glass Fuse, 5mm x 15mm, 250V, BULK
Also known as: 051712341622, BK/C519-500MA
Specifications
| Speed: | Time Delay |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 0.500 |
| Speed: | Time Delay |
| Volts AC: | 250 |
| Type: | Fuse, Electronic |
| Amps: | 0.500 |