14/3 SJOOW, Black, 1000'

Item #: 2421067

Cat #: SJOOW143BLK1000RL

UPC:

to view pricing and more.
Documents & Guides
Type SJOOW Cord, 14 AWG, 3 Conductor, Rated 90 Deg. Celsius, Black, 1000 Foot Reel

Overview

Type SJOOW Cord, 14 AWG, 3 Conductor, Rated 90 Deg. Celsius, Black, 1000 Foot Reel

TYPE SJOOW Cable is for use in 300 volt heavy-duty applications where flexibility and durability is required. SJOOW is designed for hard usage with portable equipment, tools, small motors and power extensions.

Also known as: SJOOW143BLK1000RL

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Gauge: 14 AWG
Jacket: Rubber
Volts AC: 300
Material: Copper
Gauge: 14 AWG
Length: 250 ft
Conductors: 3
Color: Black