This product has been discontinued.

Composite Steplight, 10 Watt, T3 Bi-Pin Lamp, 12V, Bronze
Item #: 242111
Cat #: DUL1-H
UPC: 783352006196
Sign In or Register to view pricing and more.
Documents & Guides
Composite Steplight, 10 Watt, T3 Bi-Pin Lamp Included, 12 Volt, Bronze Finish, Frosted Annealed Glass Lens
Overview
Composite Steplight, 10 Watt, T3 Bi-Pin Lamp Included, 12 Volt, Bronze Finish, Frosted Annealed Glass Lens
Also known as: 783352006196, DUL1-H
Specifications
| Volts AC: | 12 |
| Wattage: | 10 |
| Diameter: | 3 1/2 in |
| Color: | Bronze |
| Light Technology: | Halogen |
| Volts AC: | 12 |
| Diameter: | 3 1/2 in |
| Light Technology: | Halogen |
| Wattage: | 10 |
| Color: | Bronze |