This product has been discontinued.

Filter Fan, Side Mount, 10", 115V, IP54, UV Rated Plastic
Item #: 242166
Cat #: ST1016414
UPC: 783510200251
to view pricing and more.
Documents & Guides
Filter Fan, Side Mount, 10", 115V, IP54, UV Rated PlasticFilter Fan, Side Mount, 10 Inch, 115V, IP54, UV Rated Plastic
Overview
Filter Fan, Side Mount, 10", 115V, IP54, UV Rated PlasticFilter Fan, Side Mount, 10 Inch, 115V, IP54, UV Rated Plastic
Also known as: 783510200251, ST1016414
Specifications
| Diameter: | 10 in |
| IP/NEMA Rating: | IP54 |
| Material: | Plastic |
| Height: | 9.840 in |
| Width: | 9.840 in |
| Depth: | 4.720 in |
| Diameter: | 10 in |
| Material: | Plastic |
| Width: | 9.840 in |
| IP/NEMA Rating: | IP54 |
| Height: | 9.840 in |
| Depth: | 4.720 in |