
120VAC, Portabl+H8:H13e EVSE NEMA 5-15 plugand, 25’ Cord
Item #: 2421855
Cat #: EVSE-NA-1012-0130-X000
UPC:
to view pricing and more.
Documents & Guides
EPH EVSE-NA-1012-0130-X000
Overview
EPH EVSE-NA-1012-0130-X000
Safety-certified and all-weather, our EV chargers cover a range of power configurations to support both your current and future charging needs. Our chargers are designed to keep your EV on the road and range anxiety in check.
Also known as: EVSE-NA-1012-0130-X000
Specifications
| Volts AC: | 120 |
| Amps: | 12 |
| IP/NEMA Rating: | NEMA 4 |
| Number of Ports: | 1 |
| Connector Type: | SAE J1772 |
| Volts AC: | 120 |
| IP/NEMA Rating: | NEMA 4 |
| Connector Type: | SAE J1772 |
| Amps: | 12 |
| Number of Ports: | 1 |