PAN FRH45SC4LYL FIBERRUNNER

Item #: 2422250

Cat #: FRH45SC4LYL

UPC: 613056769229

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRH45SC4LYL SPLIT COVER,

Overview

PDT FRH45SC4LYL SPLIT COVER,
Also known as: 613056769229, FRH45SC4LYL

Specifications

Width: 4 in
Height: 4 in
Material: PVC
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Horizontal Elbow
Width: 4 in
Material: PVC
Color: Yellow
Type: 45° Horizontal Elbow
Height: 4 in
Angle: 45°
Family / Style: FiberRunner®