3" PVC 90° Elbow, 30" Radius, Schedule 40, Gray

Item #: 242265

Cat #: UA9EL

UPC: 034481227427

to view pricing and more.
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray

Overview

3 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray
Also known as: 034481227427, UA9EL

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 30 in
Diameter: 3 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 30 in