18-2(1TSP)/14-2(1TSP) FACC FPLP/MC 250CL

Item #: 242323

Cat #: 1827R42-00

UPC: 077680187352

to view pricing and more.
Documents & Guides
Fire Alarm Control Cable, Type FPLP-MC, 18-2 Black, Red and 14-2 Black, white, And Ground, Solid Copper, 600 V (MC), Twisted Shielded Pairs. Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, 250 FT Coil, Weight: 290 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified

Overview

Fire Alarm Control Cable, Type FPLP-MC, 18-2 Black, Red and 14-2 Black, white, And Ground, Solid Copper, 600 V (MC), Twisted Shielded Pairs. Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, 250 FT Coil, Weight: 290 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified

Armoured fire alarm cable is a 105 ºC degree 300 volt rated product and is available in 3 to5 conductors in gauge sizes 18 AWG to 12 AWG. Intended uses are for life protection and security systems.

Also known as: 077680187352, 1827R42-00

Specifications

Length: 250 ft
Gauge: 18 AWG
Volts AC: 300
Material: Copper
Jacket: Aluminum
Conductors: 4
Stranding: Solid
Length: 250 ft
Volts AC: 300
Jacket: Aluminum
Stranding: Solid
Gauge: 18 AWG
Material: Copper
Conductors: 4