2
more
Sign In or Register to view pricing and more.
Documents & Guides
Klein Knect™ (M) Pass Through Socket Set With 11 Sockets, Extension, Impact Adapter, 3/8-Inch Square Adapter, And Handle, Pass Through Head For Driving Hex Nuts On Extended Threaded Rod, Impact Rated Sockets For The Toughest Driving Applications, 1/4-Inch Socket Doubles As A Standard 1/4-Inch Bit Holder, 3/8-Inch Square Adapter Allows For Use With Traditional Sockets, Hex Sizes Include: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch, Stacks With Other Modbox™ Cases And Connects On The Modbox™ Case Adapter Side Rail Attachment For Easily Accessibility (Cat. No. 54875Mb)
Overview
Klein Knect™ (M) Pass Through Socket Set With 11 Sockets, Extension, Impact Adapter, 3/8-Inch Square Adapter, And Handle, Pass Through Head For Driving Hex Nuts On Extended Threaded Rod, Impact Rated Sockets For The Toughest Driving Applications, 1/4-Inch Socket Doubles As A Standard 1/4-Inch Bit Holder, 3/8-Inch Square Adapter Allows For Use With Traditional Sockets, Hex Sizes Include: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch, Stacks With Other Modbox™ Cases And Connects On The Modbox™ Case Adapter Side Rail Attachment For Easily Accessibility (Cat. No. 54875Mb)
The Klein Tools 8-1/2-Inch Impact-Rated Pass Through Socket Set features a pass through head for driving hex nuts on extended threaded rod. 3/8-Inch square drive adapter allows for use with traditional sockets and includes 11 impact rated sockets. Designed with a steel handle that provides comfort in high torque applications.
Also known as: 65400
Specifications
Size: | 9/16 in, 5/16 in, 5/8 in, 3/8 in, 1/2 in, 7/16 in, 3/4 in, 1/4 in, 11/32 in, 11/16 in, 9/32 in |
Size: | 9/16 in, 5/16 in, 5/8 in, 3/8 in, 1/2 in, 7/16 in, 3/4 in, 1/4 in, 11/32 in, 11/16 in, 9/32 in |
Customer Reviews
No reviews for this product
(0)