ADJUSTABLE HOLE SAW

Item #: 2423465

Cat #: 53710

UPC: 092644310058

to view pricing and more.
Documents & Guides
ADJUSTABLE HOLE SAW

Overview

ADJUSTABLE HOLE SAW

The Klein Tools Adjustable Hole Saw with Auto-Set Arms offers quick and precise hole cutting from 2 to 7-Inch (5.1 to 17.8 cm) in drywall and ceiling tile. It features an integrated gearing mechanism for fast, simultaneous size adjustment and to ensure your pilot bit is always centered for clean cuts. The spring-loaded collar ensures controlled cuts, while the durable polypropylene dust bowl with integrated vacuum port allows for effective debris containment and effortless cleanup.

Also known as: 092644310058, 53710

Features & Benefits

  • Hole Saw quickly and smoothly cuts holes from 2 to 7-Inch (5.1 to 17.8 cm) in drywall and ceiling tile
  • Easy to adjust increments of 1/4-Inch (0.6 cm) with an integrated gearing mechanism ensuring pilot bit is always centered
  • Spring loaded collar dissipates pressure and helps to keep the mechanism perpendicular to cutting surface for controlled cuts
  • Integrated vacuum port accommodates 3 of the most common vacuum hose sizes for on the spot cleanup, perfect for finished workspaces
  • Durable polypropylene dust bowl keeps drywall debris contained

Specifications

Depth: 5/8 in
Depth: 5/8 in