Terminal Block, 25A, 600V AC/DC, White, 30 - 12AWG, 2.5mm

Item #: 24235

Cat #: 1492-L3-W

UPC: 662073054771

to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, White, 30 - 12 AWG, 2.5 mm, 100 in a Package *** Rockwell Automation Preferred Product ***

Overview

Terminal Block, 25 Amp, 600 Volt AC/DC, White, 30 - 12 AWG, 2.5 mm, 100 in a Package *** Rockwell Automation Preferred Product ***

The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L3-W from Rockwell Automation® is a white 2.5 mm ² (5.1 x 59.5 x 31.3 mm [0.20 x 2.34 x 1.23 IN]) spring-clamp terminal block with one pole. It is standard with one-circuit feed-through. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073054771, 1492-L3-W

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 25
Color: White
Volts AC: 600
Allowable Gauge Range: 30 - 12
Special Program: Rockwell Automation Preferred Product
Type: Terminal Block, Feed Through
Volts DC: 600
Amps: 25
Volts AC: 600
Special Program: Rockwell Automation Preferred Product
Family / Style: 1492
Mounting: DIN Rail
Color: White
Allowable Gauge Range: 30 - 12