Cable Tie, Miniature, Nylon, Natural, 3.1" Long, 100/PK

Item #: 242439

Cat #: PLT.7M-C

UPC: 074983547715

Sign In or Register to view pricing and more.
Cable Tie, Miniature, Nylon, Natural, 3.1" Long, 100/PK

Overview

Cable Tie, Miniature, Nylon, Natural, 3.1" Long, 100/PK
Also known as: 074983547715, PLT.7M-C

Specifications

Diameter: 0.680 in
Color: Natural
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.100 in
Size: Miniature
Width: 0.900 in
Family / Style: Pan-Ty®
Product Thickness: 0.032 in
Diameter: 0.680 in
Weight Capacity: 18 lbs
Length: 3.100 in
Width: 0.900 in
Product Thickness: 0.032 in
Color: Natural
Material: Nylon
Size: Miniature
Family / Style: Pan-Ty®