Cable Tie, 7.4L (188mm), Standard, Heat

Item #: 242443

Cat #: PLT2S-M39

UPC: 074983549306

Sign In or Register to view pricing and more.
Pan-Ty® locking tie, standard cross section, 7.4 (188mm) length, heat stabilized nylon 6.6, natural.

Overview

Pan-Ty® locking tie, standard cross section, 7.4 (188mm) length, heat stabilized nylon 6.6, natural.
Also known as: 074983549306, PLT2S-M39

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Natural
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 7.400 in
Family / Style: Pan-Ty®