Barrier, Horizontal Bend, Aluminum, 4" Side Rail Height

Item #: 242487

Cat #: 73A-90HBFL

UPC: 781011325923

to view pricing and more.
Documents & Guides
Barrier, Horizontal Bend, Aluminum, 4" Side Rail Height, 3" Loading Depth, 6' length

Overview

Barrier, Horizontal Bend, Aluminum, 4" Side Rail Height, 3" Loading Depth, 6' length
Also known as: 781011325923, 73A-90HBFL

Specifications

Height: 4 in
Material: Aluminum
Height: 4 in
Material: Aluminum