Breaker, Plug-On, Residential, GFCI, 20A, 2P, 240VAC, 10kAIC

Item #: 2425519

Cat #: Q220GF

UPC: 195125299887

to view pricing and more.
Documents & Guides
Breaker, Plug-On, Residential, QPFB, GFCI, 20 Amp, 2-Pole, 240 Volt AC, 10 kAIC

Overview

Breaker, Plug-On, Residential, QPFB, GFCI, 20 Amp, 2-Pole, 240 Volt AC, 10 kAIC

Siemens GFCI circuit breakers are UL Listed and cUL Certified as Class A devices. Current imbalances of 4-6 milliamps or more between load conductors will cause the ground fault sensor to trip the circuit breaker.

Also known as: 195125299887, Q220GF

Specifications

Poles: 2
Type: GFCI, Breaker
Amps: 20
Volts AC: 240
Poles: 2
Amps: 20
Type: GFCI, Breaker
Volts AC: 240