Breaker, Molded Case, J Frame 175A, 65kAIC, 3P, NO/NC

Item #: 2425821

Cat #: 140G-J6F3-D17-KJ

UPC: 887172516870

Sign In or Register to view pricing and more.
Documents & Guides
Molded Case Breaker, J Frame, 65 kA IC, T/M - Thermal Magnetic, 3 Poles, 175 Amp, 1 Normally Open/Normally Closed Auxiliary Contact, 24 Volt DC

Overview

Molded Case Breaker, J Frame, 65 kA IC, T/M - Thermal Magnetic, 3 Poles, 175 Amp, 1 Normally Open/Normally Closed Auxiliary Contact, 24 Volt DC

Bulletin 140G frame size J MCCBs are available both as assembled circuit breakers and individual breaking frame and trip unit components that can be ordered for field assembly or factory installation.

Also known as: 887172516870, 140G-J6F3-D17-KJ

Specifications

Volts DC Control: 24
Poles: 3
Type: Breaker; Molded Case
Amps: 175
Interrupt Rating AC: 65 kA
Volts DC Control: 24
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 175