Breaker, Molded Case, N Frame, 1200A, 65kAIC, LSIG (Electronic), 3P,

Item #: 2425954

Cat #: 140G-N6I3-E12-AJ

UPC: 191326725859

to view pricing and more.
Documents & Guides
Breaker, Molded Case, N frame, 65 kA Interrupt Rating, LSIG (Electronic), 3 Pole, Rated Current 1200 Amp (80% Rated), 1 Normally Open/Normally Closed Auaxiliary + Alarm, 24 Volt

Overview

Breaker, Molded Case, N frame, 65 kA Interrupt Rating, LSIG (Electronic), 3 Pole, Rated Current 1200 Amp (80% Rated), 1 Normally Open/Normally Closed Auaxiliary + Alarm, 24 Volt

N-Frame MCCBs are available as assembled circuit breakers. Individual trip unit components can be ordered for field assembly or as replacement parts.

Also known as: 191326725859, 140G-N6I3-E12-AJ

Specifications

Poles: 3
Volts AC: 480
Volts DC: 24
Type: Breaker; Molded Case
Amps: 1200
Interrupt Rating AC: 65 kA
Poles: 3
Volts DC: 24
Amps: 1200
Volts AC: 480
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA