8” Premium Dado Set

Item #: 2426137

Cat #: BTS-DS8-2402

UPC: 857766003475

Sign In or Register to view pricing and more.
Documents & Guides
8” Premium Dado Set, Compatible with ICS,PCS,CNS,JSS

Overview

8” Premium Dado Set, Compatible with ICS,PCS,CNS,JSS

Premium specialized blade set ideally suited for cutting hardwoods and softwoods. Get unmatched performance with our 8” Premium Dado Set. This stacked dado set features 24-tooth outer blades with left- and right-bevel tooth grind, five flat–grind chippers in a variety of widths to provide the precise dado width you need, and -5° hook angle for less tear–out and aggressiveness, resulting in cleaner one-pass cuts. This set comes with shims to fine-tune a width, as well as a heavy-duty storage case. The Premium Dado Set works on all SawStop table saws except the Compact Table Saw (CTS).

Also known as: 857766003475, BTS-DS8-2402

Features & Benefits

  • Cleaner Cuts: -5° hook means less tear-out for cleaner cuts
  • True-To Size Cuts: 24-Tooth main blades and flat-grind chippers provide cleaner cuts
  • 8", 5/8” arbor, 24-tooth main blades, 5 chippers, 6 shims, 1/4" to 29/32" cutting range, -5° hook angle, 6000 maximum RPM
  • Extended Cutting Range: A variety of chipper widths provides maximum flexibility

Specifications

Width: 8 in
Length: 8 in
Weight: 4 lb
Height: 0.250 in
Width: 8 in
Weight: 4 lb
Length: 8 in
Height: 0.250 in