Right Angle Extension Adaptor, Copper, 1/2 UNC, 1/2 UNC

Item #: 2426347

Cat #: LPC29612

UPC: 782856584896

to view pricing and more.
Documents & Guides
TERMINAL AIR EXTENSION PARAPET OFFSET

Overview

TERMINAL AIR EXTENSION PARAPET OFFSET

Right angle extension adaptor that provides an additional 2" (50.8 mm) offset when used with air terminal bases.

Also known as: 782856584896, LPC29612

Features & Benefits

  • Provides an additional 2" (50.8 mm) offset when used with air terminal bases
  • Can be coupled with Imperial Adaptors to provide a total of 3" (76.2 mm) offset

Specifications

Material: Copper
Standards: California Proposition 65
Weight: 0.180 lb
Material: Copper
Weight: 0.180 lb
Standards: California Proposition 65