6FT T8 LED CCT SELECTABLE, TYPE B

Item #: 2428930

Cat #: S16438

UPC: 045923164385

to view pricing and more.
Documents & Guides
30 WATT T8 LED: 6FT., CCT SELECTABLE, 120-277 VOLT, SINGLE OR DOUBLE ENDED (TYPE-B) BALLAST BYPASS. Satco S16438, 30T8/LED/HO-SIGN/72-3CCT/BP/SE.

Overview

30 WATT T8 LED: 6FT., CCT SELECTABLE, 120-277 VOLT, SINGLE OR DOUBLE ENDED (TYPE-B) BALLAST BYPASS. Satco S16438, 30T8/LED/HO-SIGN/72-3CCT/BP/SE.

SATCO|NUVO's S16438, 30-watt T8 lamp is the perfect lighting solution for balancing energy efficiency, advanced technology, and style. This double sided LED lamp delivers 360 degrees of illumination in 4000K, 5000K, or 6500K CCT. Color temperature and lumens selectable, this T8 lamp delivers 50,000 hours of exceptional illumination.

Also known as: 045923164385, S16438

Features & Benefits

  • 4000K/5000K/6500K CCT Selectable
  • Double sided LED for 360 degrees of illumination
  • UL Type B - Ballast bypass installation
  • Rated for 50,000 hours
  • 120-277 Volts

Specifications

Color Temperature: 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Recessed Double Contact (R17d)
Length: 72 in, 6 ft
Color: Frosted
Wattage: 30
Shape: T8 (Tubular)
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable
Length: 72 in, 6 ft
Wattage: 30
Light Technology: LED
Type: Ballast Bypass (Type B)
Base: Recessed Double Contact (R17d)
Color: Frosted
Shape: T8 (Tubular)
Dimmable: No
Volts AC Range: 120 - 277