
36 WATT T8 LED CCT SELECTABLE 120-277 VOLT SINGLE OR DOUBLE ENDED TYPE B BALLAST BYPA
Item #: 2428933
Cat #: S16440
UPC: 045923164408
to view pricing and more.
36 WATT T8 LED CCT SELECTABLE 120-277 VOLT SINGLE OR DOUBLE ENDED TYPE B BALLAST BYPASS
Overview
36 WATT T8 LED CCT SELECTABLE 120-277 VOLT SINGLE OR DOUBLE ENDED TYPE B BALLAST BYPASS
SATCO|NUVO's S16440, 36-watt T8 lamp is the perfect lighting solution for balancing energy efficiency, advanced technology, and style. This double sided LED lamp delivers 360 degrees of illumination in 4000K, 5000K, or 6500K CCT. Color temperature and lumens selectable, this T8 lamp delivers 50,000 hours of exceptional illumination.
Also known as: 045923164408, S16440
Features & Benefits
- 4000K/5000K/6500K CCT Selectable
- Double sided LED for 360 degrees of illumination
- UL Type B - Ballast bypass installation
- Rated for 50,000 hours
- 120-277 Volts
Specifications
| Color Temperature: | 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable |
| Base: | Recessed Double Contact (R17d) |
| Color: | Frosted |
| Shape: | T8 (Tubular) |
| Length: | 8 ft, 96 in |
| Wattage: | 36 |
| Light Technology: | LED |
| Dimmable: | No |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Frosted |
| Length: | 8 ft, 96 in |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Base: | Recessed Double Contact (R17d) |
| Shape: | T8 (Tubular) |
| Wattage: | 36 |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |