60" T8 LED - CCT Selectable

Item #: 2428934

Cat #: S16436

UPC: 045923164361

to view pricing and more.
60" T8 LED - CCT Selectable: R17d Base (Recessed Double Contact HO/VHO), 24 Watt (75w Fluor. Equiv.), 4000K/5000K/6500K CCT, 3350L/3450L/3300L (Depending on CCT Selected), 120-277 Volt, 80CRI, Single Or Double Ended Type B Ballast Bypass.

Overview

60" T8 LED - CCT Selectable: R17d Base (Recessed Double Contact HO/VHO), 24 Watt (75w Fluor. Equiv.), 4000K/5000K/6500K CCT, 3350L/3450L/3300L (Depending on CCT Selected), 120-277 Volt, 80CRI, Single Or Double Ended Type B Ballast Bypass.

SATCO|NUVO's S16436, 24-watt T8 lamp is the perfect lighting solution for balancing energy efficiency, advanced technology, and style. This double sided LED lamp delivers 360 degrees of illumination in 4000K, 5000K, or 6500K CCT. Color temperature and lumens selectable, this T8 lamp delivers 50,000 hours of exceptional illumination.

Also known as: 045923164361, S16436

Features & Benefits

  • 4000K/5000K/6500K CCT Selectable
  • Double sided LED for 360 degrees of illumination
  • UL Type B - Ballast bypass installation
  • Rated for 50,000 hours
  • 120-277 Volts

Specifications

Wattage: 24
Color Temperature: 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 3300, 3450, 3350
Base: Recessed Double Contact (R17d)
Length: 5 ft, 60 in
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 24
Lumens: 3300, 3450, 3350
Length: 5 ft, 60 in
Color Rendering Index (CRI): 83
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Dimmable: No