225A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 242929

Cat #: DFJ-225

UPC: 051712653473

to view pricing and more.
Documents & Guides
225 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

225 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Also known as: 051712653473, DFJ-225

Specifications

Type: Current-Limiting
Amps: 225
Class: J
Speed: High-Speed
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting
Class: J
Interrupt Rating DC: 100 kA, 200 kA
Amps: 225
Speed: High-Speed