Cable Protector Fuse, Cable to Offset Bus, 500MCM Cable, Heat Shrink

Item #: 242952

Cat #: CP500C3-HS

UPC: 782001931506

to view pricing and more.
Documents & Guides
Cable Protector Fuse, Cable to Offset Bus, 500 MCM Copper Cable, Heat Shrink

Overview

Cable Protector Fuse, Cable to Offset Bus, 500 MCM Copper Cable, Heat Shrink

Mersen CP cable protectors are special purpose limiters which are crimped or bolted to cables to clear and isolate faults quickly, increasing the reliability of service entrance and distribution runs. They are current-limiting with a 200,000A interrupting rating, yet will carry low cable overloads which are handled by standard protective devices. Cable protectors are rated in terms of cable size and material (Al or Cu). Heat shrinkable (HS) tubing can be specified for field installation. For cables smaller than 4/0, class J fuses can be used.

Also known as: 782001931506, CP500C3-HS

Specifications

Type: Cable Protector
Interrupt Rating DC: 200
Gauge: 500 kcmil
Type: Cable Protector
Gauge: 500 kcmil
Interrupt Rating DC: 200