REXEL logo

Close To Ceiling One Light Pol

Item #: 2430
Cat #: 7595-02
UPC: 785652759529
Sign In or Register to view pricing and more.
Sea Gull Lighting; Light Fixture; Ribbed Glass; Flush, Ceiling Mount; Mounting:key Slots; Material: Steel Body, Glass Shade; Finish: Polished Brass Body, Clearribbed Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 1; Width: 10-5/8 In; Height: 5-7/16 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 8-7/8 In Diameter X 3-3/8 In Height; Fitter Diameter: 7/16 In

Product Overview

Sea Gull Lighting; Light Fixture; Ribbed Glass; Flush, Ceiling Mount; Mounting:key Slots; Material: Steel Body, Glass Shade; Finish: Polished Brass Body, Clearribbed Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 1; Width: 10-5/8 In; Height: 5-7/16 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 8-7/8 In Diameter X 3-3/8 In Height; Fitter Diameter: 7/16 In
Also known as: 785652759529, 7595-02

Documents

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)