
12 WATT 3 FOOT LED T8 CCT SELECTABLE TYPE B BALLAST BYPASS G13 BASE 120-277 VOLT
Item #: 2430353
Cat #: S11765
UPC: 045923117657
to view pricing and more.
Documents & Guides
12 WATT 3 FOOT LED T8 CCT SELECTABLE TYPE B BALLAST BYPASS G13 BASE 120-277 VOLT
Overview
12 WATT 3 FOOT LED T8 CCT SELECTABLE TYPE B BALLAST BYPASS G13 BASE 120-277 VOLT
SATCO|NUVO'S Type B Ballast Bypass lamps are designed to replace T8 or T12 medium bi-pin fluorescent lamps. Engineered for single or double-ended wiring options, these lamps will not light unless the ballast is bypassed. Choose from 3000K, 3500K, 4000K, 5000K, and 6500K color temperatures with CCT selection at installation. Available in two, three, and four-foot lengths for immediate energy savings in a variety of commercial and industrial applications.
Also known as: 045923117657, S11765
Features & Benefits
- MOL: 35.17 inches, MOD: 1.00 inch
- Medium Bi Pin base
- CCT Selectable
- Rated for 50,000 hours
- Damp location rated
Specifications
| Color Temperature: | 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 12 |
| Length: | 3 ft, 36 in |
| Color: | Frosted |
| Shape: | T8 (Tubular) |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 3 ft, 36 in |
| Shape: | T8 (Tubular) |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 12 |
| Color: | Frosted |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |