RETROBASICS DOWNLIGHT TRIM KIT SWITCHABLE LED WHITE 5/6IN SMOOTH SWITCHABLE CCT - 270

Item #: 2431124

Cat #: RB56S-SWW5-MW-M6

UPC: 196182750144

to view pricing and more.
Documents & Guides
RETROBASICS DOWNLIGHT TRIM KIT SWITCHABLE LED WHITE 5/6IN SMOOTH SWITCHABLE CCT - 2700K 3000K 3500K 4000K AND 5000K MATTE WHITE

Overview

RETROBASICS DOWNLIGHT TRIM KIT SWITCHABLE LED WHITE 5/6IN SMOOTH SWITCHABLE CCT - 2700K 3000K 3500K 4000K AND 5000K MATTE WHITE

RetroBasics LED retrofits provide the most economical solution for efficiently lighting a space using LED technology with virtually zero maintenance. This 4" LED downlight module can be used to provide general illumination in any room. Use as a retrofit to replace legacy incandescent technology in an already installed housing or pair with the quick connect LED housings for a low-cost LED downlight solution. The LED module maintains at least 70% light output for 50,000 hours.

Also known as: 196182750144, RB56S-SWW5-MW-M6

Specifications

Size: 6 in, 5 in
Volts AC: 120
Diameter: 5 in, 6 in
Lumens: 860
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Size: 6 in, 5 in
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 90+
Dimmable: Yes
Volts AC: 120
Lumens: 860
Light Technology: LED