1
more

100 WATT LED HID REPLACEMENT CCT SELECTABLE TYPE B BALLAST BYPASS MOGUL EXTENDED BASE
Item #: 2431190
Cat #: S23168
UPC: 045923231681
to view pricing and more.
100 WATT LED HID REPLACEMENT CCT SELECTABLE TYPE B BALLAST BYPASS MOGUL EXTENDED BASE 277-480 VOLT COLORQUICK TECHNOLOGY
Overview
100 WATT LED HID REPLACEMENT CCT SELECTABLE TYPE B BALLAST BYPASS MOGUL EXTENDED BASE 277-480 VOLT COLORQUICK TECHNOLOGY
Satco's S23168 100 watt LED lamp is the lamp of choice for large scale applications. Illuminate gymnasiums, warehouses or any other venues with high ceilings requiring light output. This CCT selectable map delivers 50,000 hours of clean, energy saving light.
Also known as: 045923231681, S23168
Features & Benefits
- MOL: 10.46 inches, MOD: 5.12 inches
- Corncob Shape
- White Finish
- Mogul Extended Base
- 300 degree beam spread
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 100 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Type: | Ballast Bypass (Type B) |
| Volts AC: | 277/480 |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Base: | Mogul Extended Screw (EX39) |
| Wattage: | 100 |
| Dimmable: | Yes |
| Volts AC: | 277/480 |