REXEL logo

Panel Interface Connector

Item #: 2432
Cat #: DP1-RJ45-R-24LS
UPC:
Sign In or Register to view pricing and more.
MENCOM DP1-RJ45-R-24LS, Panel Interface Connector, Single Outlet, 3 AMP Reset, Size 24 Housing

Product Overview

MENCOM DP1-RJ45-R-24LS, Panel Interface Connector, Single Outlet, 3 AMP Reset, Size 24 Housing
Also known as: DP1-RJ45-R-24LS
Frequently Bought Together (45)
ABB
S201-C2 Circuit Breaker, Miniature, DIN Rail Mount, 2A, 1P, 480Y/277VAC
Mencom
MDE45-4MP-2M 4 PL ML D-CODED PLG 2M CAT 5
ABB
S201-C3 Circuit Breaker, Miniature, DIN Rail Mount, 3A, 1P, 277VAC *** Discontinued ***
ABB
S2C-H6RU Contact Block, Auxiliary, for S200U / S200UP MCB, Right Side Mount
Panduit
F3X3LG6 Wiring Duct, Narrow Slot, 3" x 3" x 6', PVC, Gray
ABB
S201-C6 Circuit Breaker, Miniature, DIN Rail Mount, 6A, 1P, 277VAC *** Discontinued ***
Panduit
F2X3LG6 Wiring Duct, Narrow Slot, 2" x 3" x 6', PVC, Gray
nVent Hoffman
AFK1210 Floor Stand Kit, 12" x 10", Gray, Steel
ABB
MP1-11G Mp1-11G Pushbutton
nVent Hoffman
A42P36 Panel For Enclosure, 42" x 36", Type 3R, 4, 4X, 12/13, Steel
ABB
MP1-10B Mp1-10B Pushbutton - Black
ABB
MLBL-01G Mlbl-01G Lamp Block
ABB
MLBL-01Y Mlbl01Y Led Block - Yellow
Sola Hevi-Duty
E750 0.750KVA 240X480-120
ABB
S203-D32 Breaker, Miniature, DIN Rail Mount, 32A, 3P, 480Y/277VAC, 6kAIC *** Discontinued ***
ABB
MP3-11Y Extended Pushbutton, Illuminated
ABB
S201-C10 Circuit Breaker, Miniature, DIN Rail Mount, 10A, 1P, 480Y/277VAC
Panduit
P8-10R-Q Ring Terminal, large wire, non-insulated
Eaton/Bussmann Series
LPJ-25SPI Fuse, 25 Amp Class J Dual-Element, Time-Delay, Indication, 600V
Eaton/Bussmann Series
LPJ-60SPI Fuse, 60 Amp Class J Dual-Element, Time-Delay, Indication, 600V
Allen-Bradley
1756-A4 Chassis, Mounting, 4 Slots, 20" x 20" x 8"
Thomas & Betts
2534 3/4IN CORD CONNECTOR .500-.625 RANG
nVent Hoffman
A423610LP Wall Mount Enclosure, NEMA 12/13, 42 x 36 x 10"
Eaton/Bussmann Series
CHCC2DIU 2P 10X38MFH 30A 600V Class CC-indicator
nVent Hoffman
A60X6118LPFTC Disconnect Enclosure, 60.13" x 61.75" x 12"
Eaton/Bussmann Series
CH30J3I 30AJ INDICATOR FUSEHOLDER 3 POLE
Eaton/Bussmann Series
CH60J3I 60AJ INDICATOR FUSEHOLDER 3 POLE
ABB
OHB80J6 Pistol Handle, 3.1"/80 mm, Black
Allen-Bradley
140G-G-TLC13 Breaker, Molded Case, G Frame, Terminal Lugs, 14-1/0AWG, CU Only
Burndy
KA2U 14STR-2STR DUAL RATED
Thomas & Betts
TY24MX CABLE TIE 30LB 5.5IN UV BLK NYLON
Ilsco
AU-0 Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 1/0 AWG
Eaton/Bussmann Series
16321-3 POWER DIST. BLOCK 15PK
ABB
MCBH-00 Pilot Device, 22mm Contact Block, Holder, Front Mount, Non-Metallic
Panduit
C3LG6 PANDUCT Wiring Duct Cover, 3" x 6', PVC, Gray
Panduit
C2LG6 PANDUCT Wiring Duct Cover, 2" x 6', PVC, Gray
Thomas & Betts
2522 Cord Connector, Strain Relief, Straight, Male, 1/2", Zinc Die Cast
Thomas & Betts
TY26MX Cable Tie, Intermediate 11.1" Long, UV Rated Nylon, Black, 30lb Rating
Eaton/Bussmann Series
CPDB-3 163 SER POWER BLK. COVER
Eaton/Bussmann Series
16370-3 POWER DIST. BLOCK 15PK
Allen-Bradley
140G-G6C3-D12 Breaker, Molded Case, 125A, 3P, 600Y/347VAC, G6 Frame, 65kAIC
Allen-Bradley
140G-G-RVM12R Operator Mechanism, Variable Depth, External Red/Yellow, Handle
Allen-Bradley
1492-SPM1C010 Circuit Breaker, Miniature, 1A, 1P, Supplementary, Trip C
Omni Cable
L708ST-04-08 8AWG - MTW - TEW UL 1015/1032/1230 GREEN W/YELLOW STRIPE
Allen-Bradley
1494U-J60-CR-M-NO-PC Disconnect Switch, Fusible, 60A, 600VAC, Rod Operated, Class J

Specifications

Type: Multimedia Outlet System
Type: Multimedia Outlet System

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)